GE SRPE30A20 Rating Plug, 20A, 480VAC, 58-254 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPE30A20
  • Rexel Part Number:

    77583
  • UPC:

    78316421381

Rating Plug, 20 Amp, 480 Volt AC, 50 - 254 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPE30A20

Rexel Part # 77583

UPC 78316421381

UNSPSC 39121601

Amps 20

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch