GE SRPE30A25 Rating Plug, 25A, 480VAC, 73-332 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPE30A25
  • Rexel Part Number:

    149333
  • UPC:

    78316421382

Rating Plug, 25 Amp, 480 Volt AC, 73 - 332 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPE30A25

Rexel Part # 149333

UPC 78316421382

UNSPSC 39121601

Amps 25

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch