GE SRPE60A40 Rating Plug, 40A, 480VAC, 118-501 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPE60A40
  • Rexel Part Number:

    77632
  • UPC:

    78316421306

Rating Plug, 40 Amp, 480 Volt AC, 118 - 501 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPE60A40

Rexel Part # 77632

UPC 78316421306

UNSPSC 39121601

Amps 40

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch