GE SRPE60A50 Rating Plug, 50A, 480VAC, 148-637 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPE60A50
  • Rexel Part Number:

    27044
  • UPC:

    78316421307

Rating Plug, 50 Amp, 480 Volt AC, 148 - 637 Trip Range, Spectra Series

$ 131.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPE60A50

Rexel Part # 27044

UPC 78316421307

UNSPSC 39121601

Amps 50

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch