GE SRPE60A60 Rating Plug, 60A, 480VAC, 178-777 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPE60A60
  • Rexel Part Number:

    77633
  • UPC:

    78316421308

Rating Plug, 60 Amp, 480 Volt AC, 178 - 777 Trip Range, Spectra Series

$ 131.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPE60A60

Rexel Part # 77633

UPC 78316421308

UNSPSC 39121601

Amps 60

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch