GE SRPE7A3 Rating Plug, 3A, 480VAC, 11-39 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPE7A3
  • Rexel Part Number:

    249619
  • UPC:

    78316421301

Rating Plug, 3 Amp, 480 Volt AC, 11 - 39 Trip Range, Spectra Series

$ 199.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPE7A3

Rexel Part # 249619

UPC 78316421301

UNSPSC 39121601

Amps 3

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch