GE SRPF250A110 Rating Plug, 110A, 480VAC, 325-1100 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPF250A110
  • Rexel Part Number:

    249624
  • UPC:

    78316421319

Rating Plug, 110 Amp, 480 Volt AC, 325 - 1100 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPF250A110

Rexel Part # 249624

UPC 78316421319

UNSPSC 39121601

Amps 110

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch