GE SRPF250A200 Rating Plug, 200A, 480VAC, 590-2000 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPF250A200
  • Rexel Part Number:

    79023
  • UPC:

    78316421323

Rating Plug, 200 Amp, 480 Volt AC, 590-2000 Trip Range, Spectra Series

$ 111.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPF250A200

Rexel Part # 79023

UPC 78316421323

UNSPSC 39121601

Amps 200

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch