GE SRPG400A150 Rating Plug, 150A, 600VAC, 455-1530 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPG400A150
  • Rexel Part Number:

    249628
  • UPC:

    78316421327

Rating Plug, 150 Amp, 600 Volt AC, 455-1530 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPG400A150

Rexel Part # 249628

UPC 78316421327

UNSPSC 39121601

Amps 150

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch