GE SRPG400A175 Rating Plug, 175A, 600VAC, 530-1785 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPG400A175
  • Rexel Part Number:

    229410
  • UPC:

    78316421328

Rating Plug, 175 Amp, 600 Volt AC, 530-1785 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPG400A175

Rexel Part # 229410

UPC 78316421328

UNSPSC 39121601

Amps 175

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch