GE SRPG400A350 Rating Plug, 350A, 600VAC, 1060-3570 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPG400A350
  • Rexel Part Number:

    192195
  • UPC:

    78316421332

Rating Plug, 350 Amp, 600 Volt AC, 1060-3570 Trip Range, Spectra Series

$ 131.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPG400A350

Rexel Part # 192195

UPC 78316421332

UNSPSC 39121601

Amps 350

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch