GE Industrial SRPG400A400 Rating Plug, 400A, 480VAC, 1210-4080 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    SRPG400A400
  • Rexel Part Number:

    59261
  • UPC:

    783164213331

Rating Plug, 400 Amp, 480 Volt AC, 1210-4080 Trip Range, Spectra Series

$ 131.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # SRPG400A400

Rexel Part # 59261

UPC 783164213331

UNSPSC 39121601

Amps 400

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch