GE SRPG600A450 Rating Plug, 450A, 600VAC, 1375-4555 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPG600A450
  • Rexel Part Number:

    211196
  • UPC:

    78316421338

Rating Plug, 450 Amp, 600 Volt AC, 1375-4555 Trip Range, Spectra Series

$ 131.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPG600A450

Rexel Part # 211196

UPC 78316421338

UNSPSC 39121601

Amps 450

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch