GE SRPK1200A1200 Rating Plug, 1200A, 600VAC, 3650-1215 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPK1200A1200
  • Rexel Part Number:

    27298
  • UPC:

    78316421351

Rating Plug, 1200 Amp, 600 Volt AC, 3650-12215 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPK1200A1200

Rexel Part # 27298

UPC 78316421351

UNSPSC 39121601

Amps 1200

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch