GE SRPK800A300 Rating Plug, 300A, 600VAC, 940-3015 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPK800A300
  • Rexel Part Number:

    615133
  • UPC:

    78316421341

Rating Plug, 300 Amp, 600 Volt AC, 940-3015 Trip Range, Spectra Series

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPK800A300

Rexel Part # 615133

UPC 78316421341

UNSPSC 39121601

Amps 300

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch