GE SRPK800A800 Rating Plug, 800A, 600VAC, 2440-8705 Trip Range, Spectra Series

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SRPK800A800
  • Rexel Part Number:

    146957
  • UPC:

    78316421346

Rating Plug, 800 Amp, 600 Volt AC, 2440-8705 Trip Range, Spectra Series

$ 131.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SRPK800A800

Rexel Part # 146957

UPC 78316421346

UNSPSC 39121601

Amps 800

Family / Style SRP

Mounting Breaker

Poles 3

Type Rating Plug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch