Hoffman CR230216G015 115v,50/60hz,4.1/4.5a,1600btu

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CR230216G015
  • Rexel Part Number:

    17308
  • UPC:

    783510321598

Side Mount Air Conditioner, Type 12, 3R, 115V 50/60Hz, 1400/1600 BTU/Hr., Material/finish: Steel/White.

$ 6,371.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CR230216G015

Rexel Part # 17308

UPC 783510321598

UNSPSC 40101701

Color White

IP/NEMA Rating 3R

Material Steel

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch