Hoffman CR290426G002 Air Conditioner, Side Mount, Type 12, 3R, 115V, 50/60Hz

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CR290426G002
  • Rexel Part Number:

    15970
  • UPC:

    783510742904

Air Conditioner, Side Mount, Type 12, 3R, 115 Volt, 50/60Hz, 2200/4000 BTU, Material/Finish: Steel/Gray

$ 4,516.59 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CR290426G002

Rexel Part # 15970

UPC 783510742904

UNSPSC 40101701

Color Gray

IP/NEMA Rating 3R

Material Steel

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch