Hoffman CR430616G002 Air Conditioner, Side Mount, Type 12, 3R, 115V, 50/60Hz

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CR430616G002
  • Rexel Part Number:

    152528
  • UPC:

    783510193188

Air Conditioner, Side Mount, Type 12, 3R, 115 Volt, 50/60Hz, 5500/6000 BTU, Material/Finish: Steel/Gray

$ 5,536.42 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CR430616G002

Rexel Part # 152528

UPC 783510193188

UNSPSC 40101701

Color Gray

Material Steel

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch