Hoffman G280416G050 Sealed Enclosure Air Conditioner, 1-Phase, 115V, 4600 BTU, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G280416G050
  • Rexel Part Number:

    243253
  • UPC:

    783510209315

Sealed Enclosure Air Conditioner, 1-Phase, 115 Volt, 4600 BTU, Material: Steel, Color: Gray

$ 3,727.17 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G280416G050

Rexel Part # 243253

UPC 783510209315

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch