Hoffman G280446G050 Air Conditioner

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G280446G050
  • Rexel Part Number:

    240533
  • UPC:

    783510210274

Air Conditioner, G28 4900 BTU 460V 50/60HZ 3-Phase, Size/Dims: 28.55x16.97x10.10, Material/Finish: Steel.

$ 4,589.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G280446G050

Rexel Part # 240533

UPC 783510210274

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch