Hoffman G520816G050 Sealed Enclosure A/C, 1-PH, 115V, 8000 BTU, Indoor, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G520816G050
  • Rexel Part Number:

    136884
  • UPC:

    783510192822

Sealed Enclosure Air Conditioner, Indoor, 1-Phase, 115 Volt, 8000 BTU, Material: Steel, Color: Gray

$ 5,037.63 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G520816G050

Rexel Part # 136884

UPC 783510192822

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch