Hoffman G521216G050 Sealed Enclosure Air Conditioner, 3-Phase, 115V, 12,000 BTU

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G521216G050
  • Rexel Part Number:

    98540
  • UPC:

    783510192853

Sealed Enclosure Air Conditioner, 12,000 BTU, 115V, 50/60Hz, 3-Phase, Material/Finish: Steel/Gray

$ 6,625.64 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G521216G050

Rexel Part # 98540

UPC 783510192853

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch