Hoffman G521226G151 Air Conditioner For Enclosure With Heat Package, Outdoor, BTU: 12000

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G521226G151
  • Rexel Part Number:

    915889
  • UPC:

    783510211721

Air Conditioner For Enclosure With Heat Package, Outdoor, BTU: 12000, Voltage: 230/208-230, 50/60 Hz, NEMA 4X, Material: Stainless Steel

$ 9,589.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G521226G151

Rexel Part # 915889

UPC 783510211721

UNSPSC 40101701

IP/NEMA Rating 4X

Material Stainless Steel

Type Air Conditioner

Volts AC 230

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch