Hoffman G521246G050 Air Conditioner

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    G521246G050
  • Rexel Part Number:

    127862
  • UPC:

    783510192877

Air Conditioner, G52 12000 BTU 460V 50/60HZ 3-Phase, Size/Dims: 52.69x17.12x11.66, Material/Finish: Steel.

$ 4,729.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # G521246G050

Rexel Part # 127862

UPC 783510192877

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch