Hoffman M130126G1008 Side Mount Air Conditioner, 230V, 50/60Hz, 1000 BTU, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    M130126G1008
  • Rexel Part Number:

    20198
  • UPC:

    783510737306

Side Mount Air Conditioner, 230 Volt, 50/60Hz, 1000 BTU, Material: Steel, Color: Gray

$ 3,571.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # M130126G1008

Rexel Part # 20198

UPC 783510737306

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch