Hoffman M170226G004 Air Conditioner, Side Mount, 220V, 50/60Hz, 1500/1800 BTU

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    M170226G004
  • Rexel Part Number:

    20163
  • UPC:

    783510737603

Air Conditioner, Side Mount, 220V, 50/60Hz, 1500/1800 BTU, Size: 17.65 x 12.00 x 8.68 Inch, Material/Finish: Steel/Gray

$ 3,707.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # M170226G004

Rexel Part # 20163

UPC 783510737603

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch