Hoffman M170246G400 Side Mount Air Conditioner, 460V, 50/60Hz, 1500/800 BTU, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    M170246G400
  • Rexel Part Number:

    78114
  • UPC:

    783510174514

Side Mount Air Conditioner, 115V, 50/60Hz, Size/Dims: 17.65x12.00x8.68. 1500/1800 BTU/Hr., Material/Finish: Steel/LtGray.

$ 3,817.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # M170246G400

Rexel Part # 78114

UPC 783510174514

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch