Hoffman M280216G013 Side Mount Air Conditioner, 115V, 50/60Hz, 2200 BTU, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    M280216G013
  • Rexel Part Number:

    20139
  • UPC:

    783510737801

Side Mount Air Conditioner, 115V, 50/60Hz, Size/Dims: 28.50x17.00x11.33, 1800/2200 BTU/Hr., Material/Finish: Steel/LtGray.

$ 3,660.40 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # M280216G013

Rexel Part # 20139

UPC 783510737801

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch