Hoffman M330416G010 Side Mount Air Conditioner, 115V, 50/60Hz, 4000 BTU, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    M330416G010
  • Rexel Part Number:

    15881
  • UPC:

    783510743000

Side Mount Air Conditioner, 115 Volt, 50/60Hz, 4000 BTU, Material: Steel, Color: Gray

$ 4,655.36 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # M330416G010

Rexel Part # 15881

UPC 783510743000

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch