Hoffman M330426G009 Air Conditioner, Side Mount, 230V, 50/60Hz, 3700/4000 BTU

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    M330426G009
  • Rexel Part Number:

    15859
  • UPC:

    783510743109

Air Conditioner, Side Mount, 230 Volt, 50/60Hz, 3700/4000 BTU, Material: Steel, Color: Light Gray

$ 5,075.60 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # M330426G009

Rexel Part # 15859

UPC 783510743109

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch