Hoffman M360626G306 Side Mount Air Conditioner, 230V, 50/60Hz, 5000/6000 BTU, Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    M360626G306
  • Rexel Part Number:

    99121
  • UPC:

    783510192938

Side Mount Air Conditioner, 230 Volt, 50/60Hz, 5000/6000 BTU, Material: Steel, Color: Light Gray

$ 5,387.18 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # M360626G306

Rexel Part # 99121

UPC 783510192938

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch