Hoffman MHB110216G306 Top Mount Air Conditioner, 115V, 50/60Hz, 2200 BTU, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    MHB110216G306
  • Rexel Part Number:

    82260
  • UPC:

    783510738808

Top Mount Air Conditioner, 115V, 50/60Hz, 2200 BTU, Material: Steel, Color: Gray

$ 4,059.69 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # MHB110216G306

Rexel Part # 82260

UPC 783510738808

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch