Hoffman MHB110416G307 Top Mount Air Conditioner, 115V, 50/60Hz, 4000 BTU, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    MHB110416G307
  • Rexel Part Number:

    20269
  • UPC:

    783510756208

Top Mount Air Conditioner, 115V, 50/60Hz, 4000 BTU, Material: Steel, Color: Gray

$ 4,948.61 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # MHB110416G307

Rexel Part # 20269

UPC 783510756208

UNSPSC 40101701

Color Gray

Material Steel

Mounting Enclosure

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch