Hoffman N360646G102 Air Conditioner For Enclosure With Heat Package, Narrow, Outdoor

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    N360646G102
  • Rexel Part Number:

    509043
  • UPC:

    78351023954

Air Conditioner For Enclosure With Heat Package, Narrow, Outdoor, NEMA 4X, Spectracool Series, BTU: 6000, 460 Volt, 3-Phase, 50/60 Hz, Material: Stainless Steel

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # N360646G102

Rexel Part # 509043

UPC 78351023954

UNSPSC 40101701

IP/NEMA Rating 4X

Material Stainless Steel

Phase 3

Type Air Conditioner

Volts AC 460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch