Hoffman T200246G401 Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 230V

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    T200246G401
  • Rexel Part Number:

    530473
  • UPC:

    78351024304

Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 460 Volt, 1-Phase, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package and Heater Package.

$ 5,909.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # T200246G401

Rexel Part # 530473

UPC 78351024304

UNSPSC 40101701

IP/NEMA Rating 4X

Material Stainless Steel

Phase 1

Type Air Conditioner

Volts AC 460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch