Hoffman T290416G100 Ac Side 115v 50/60hz 4000btu

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    T290416G100
  • Rexel Part Number:

    157770
  • UPC:

    783510162962

Side Mount Air Conditioner, 115V, 50/60Hz, Type 4, Size/Dims: 4000 BTU/Hr., Material/finish: Galvanized

$ 5,050.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # T290416G100

Rexel Part # 157770

UPC 783510162962

UNSPSC 40101701

Material Steel

Type Air Conditioner

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch