Rittal 3305510 Air Conditioner for Enclosure, 37.4" x 15.7" x 10.2", IP54/NEMA 12

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    3305510
  • Rexel Part Number:

    273610
  • UPC:

    63988900017

Air Conditioner for Enclosure, 37.4 Inch x 15.7 Inch x 10.2 Inch, IP54/NEMA 12, 12.5 Amp, 1200 Watt, R134 Refrigerant, Temperature Range: 68° to 131°F, Plug-In Terminal Strip Connection

$ 2,579.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 3305510

Rexel Part # 273610

UPC 63988900017

UNSPSC 40101701

Amps 12.5

Color Gray

IP/NEMA Rating IP54

Material Steel

Mounting Enclosure

Product Depth 10.2 in

Product Height 37.4 in

Product Width 15.7 in

Range 68° to 131°F

Type Air Conditioner

Wattage 1200

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch