Coleman Cable 03533-33-23 15 Amp, 125V AC, 1875 Watt, Air Conditioner Cord, Length: 9ft, Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    03533-33-23
  • Rexel Part Number:

    256602
  • UPC:

    045131022705

Air Conditioner Extension Cord, SPT-3. Right Angle Plug, U-Ground, NEMA 5-15, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 ft. Color: Gray.

$ 7.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 03533-33-23

Rexel Part # 256602

UPC 045131022705

UNSPSC 26121629

Amps 15

Color Gray

Conductors 3

Gauge 14

Length 9 ft

NEMA Configuration 5-15

Type Extension Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch