Allen-Bradley 836-A2 Pressure Switch, Open Style, 6-140 PSI Range, Copper Alloy Bellows

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836-A2
  • Rexel Part Number:

    74061
  • UPC:

    78118087439

Pressure Switch, Open Style, Copper Alloy Bellows, 6 - 140 PSI Adjustable Operating Range, 3 - 35 PSI Adjustable Differential, 280 PSI, Maximum Line Pressure PSI, 340 PSI, Occasional Surge Pressure

$ 302.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836-A2

Rexel Part # 74061

UPC 78118087439

UNSPSC 39121506

Family / Style 836

Material Copper Alloy

Poles 2

Range 6

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch