Allen-Bradley 836-A4 Pressure Switch, Open Style, 16-375 PSI Range, Copper Alloy Bellows

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836-A4
  • Rexel Part Number:

    87944
  • UPC:

    66207316017

Pressure Switch, Open Style, Copper Alloy Bellows, 16 - 375 PSI Adjustable Operating Range, 8 - 95 PSI Adjustable Differential, 750 PSI, Maximum Line Pressure PSI, 850 PSI, Occasional Surge Pressure

$ 457.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836-A4

Rexel Part # 87944

UPC 66207316017

UNSPSC 39122210

Family / Style 836

IP/NEMA Rating Open

Material Copper Alloy

Mounting Conduit

Range 16-375

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch