Allen-Bradley 836-C2A Pressure Switch, Type 1 Enclosure, 30 -10 PSI, Adjustable Range

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836-C2A
  • Rexel Part Number:

    74296
  • UPC:

    78118089041

Pressure Switch, Type 1 Enclosure, External Bellows, Copper Alloy, 30 - 10 PSI, Adjustable Operating Range, 0.4 - 6 PSI, Adjustable Differential, 65 PSI Maximum Line and 75 PSI Surge Pressure

$ 472.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836-C2A

Rexel Part # 74296

UPC 78118089041

UNSPSC 39121506

Family / Style 836

IP/NEMA Rating 1

Material Copper Alloy

Mounting Conduit

Range 30-10

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch