Allen-Bradley 836-C3A Pressure Switch, Type 1 Enclosure, 0.8-30 PSI, Adjustable Range

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836-C3A
  • Rexel Part Number:

    73998
  • UPC:

    78118087642

Pressure Switch, Type 1 Enclosure, External Bellows, Copper Alloy, 0.8 - 30 PSI, Adjustable Operating Range, 0.5 - 6 PSI, Adjustable Differential, 80 PSI Maximum Line and Surge Pressure

$ 472.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836-C3A

Rexel Part # 73998

UPC 78118087642

UNSPSC 39121506

Family / Style 836

IP/NEMA Rating 1

Material Copper Alloy

Poles 2

Range 0.8

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch