Allen-Bradley 836-C6A Pressure Switch, Type 1 Enclosure, 30 - 100 PSI, Adjustable Range

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836-C6A
  • Rexel Part Number:

    74283
  • UPC:

    78118089062

Pressure Switch, Type 1 Enclosure, External Bellows, Copper Alloy, 30 - 100 PSI, Adjustable Operating Range, 2 - 25 PSI, Adjustable Differential, 300 PSI Maximum Line and 375 PSI Surge Pressure

$ 317.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836-C6A

Rexel Part # 74283

UPC 78118089062

UNSPSC 39121506

Family / Style 836

IP/NEMA Rating 1

Material Copper Alloy

Mounting Conduit

Range 30-100

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch