Allen-Bradley 836-C8E Pressure Switch, Type 7,9 Enclosure, 6 - 250 PSI, Adjustable Range

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836-C8E
  • Rexel Part Number:

    257911
  • UPC:

    78118089235

Pressure Switch, Type 4, 7 , 9, 13 Enclosure, External Bellows, Copper Alloy, 6 - 250 PSI, Adjustable Operating Range, 4 - 45 PSI, Adjustable Differential, 500 PSI Maximum Line and 650 Surge Pressure

$ 1,207.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836-C8E

Rexel Part # 257911

UPC 78118089235

UNSPSC 39122210

Family / Style 836

IP/NEMA Rating 4

Material Copper Alloy

Mounting Conduit

Range 6-250

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch