Allen-Bradley 836T-T251J Pressure Switch, Copper Alloy Bellow, 1PDT 2 Circuit, Contact Block

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836T-T251J
  • Rexel Part Number:

    74162
  • UPC:

    78118089351

Pressure Switch, Copper Alloy Bellow, 1 Pole Double Throw, 2 Circuit, Contact Block, 30 - 35 Inch Hg Vacuum, Adjustable Operating Range, 2 - 7 PSI, Adjustable Differential, 80 PSI Max Line Pressure, 90 PSI, Occasional Surge Pressure, NEMA 1/4/13

$ 436.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836T-T251J

Rexel Part # 74162

UPC 78118089351

UNSPSC 39121506

Family / Style 836T

IP/NEMA Rating 1

Material Copper Alloy

Poles 2

Range 30

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch