Allen-Bradley 836T-T252J Pressure Switch, Copper Alloy Bellow, 1PDT 2 Circuit, Contact Block

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836T-T252J
  • Rexel Part Number:

    74627
  • UPC:

    78118089364

Pressure Switch, Copper Alloy Bellow, 1 Pole Double Throw, 2 Circuit, Contact Block, 6 - 75 PSI, Adjustable Operating Range, 3 - 15 PSI, Adjustable Differential, 200 PSI Max Line Pressure, 220 PSI, Occasional Surge Pressure, NEMA 1/4/13

$ 436.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836T-T252J

Rexel Part # 74627

UPC 78118089364

UNSPSC 39121506

Family / Style 836T

IP/NEMA Rating 1

Material Copper Alloy

Poles 2

Range 6

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch