Allen-Bradley 836T-T253JX22X15 Pressure Switch, Copper Alloy Bellow, 2PDT 4 Circuit, Contact Block

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836T-T253JX22X15
  • Rexel Part Number:

    74682
  • UPC:

    66207390645

Pressure Switch, Copper Alloy Bellow, 2 Pole Double Throw, 4 Circuit, Contact Block, 12 - 150 PSI, Adjustable Operating Range, 6 - 30 PSI, Adjustable Differential, 350 PSI Max Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13

$ 817.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836T-T253JX22X15

Rexel Part # 74682

UPC 66207390645

UNSPSC 39122210

Family / Style 836T

IP/NEMA Rating 1

Material Copper Alloy

Mounting Conduit

Range 12-150

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch