Allen-Bradley 836T-T255J Pressure Control Switch, 40-450 Operating Range, 20-90 Differential

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836T-T255J
  • Rexel Part Number:

    74140
  • UPC:

    78118089431

Pressure Control Switch, Copper Alloy Bellows, 12 - 150 PSI Adjustable Operating Range, 6 - 30 PSI Adjustable Differential, 350 Maximum PSI, Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13, Green LED, 24 Volt DC Pilot Light

$ 582.11 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836T-T255J

Rexel Part # 74140

UPC 78118089431

UNSPSC 39121506

Color Green

Family / Style 836T

IP/NEMA Rating 1

Material Copper Alloy

Poles 2

Range 12

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch