Allen-Bradley 836T-T302J Pressure Switch, 200-3000 Operating Range, 175-400 Differential

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    836T-T302J
  • Rexel Part Number:

    74098
  • UPC:

    78118089607

Pressure Control Switch, Copper Alloy Bellows, Piston Without Seal, 2 Circuit, 200 - 3000 PSI Adjustable Operating Range, 175 - 400 PSI Adjustable Differential, 1500 PSI, Occasional Surge Pressure, NEMA 1/4/13

$ 775.76 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 836T-T302J

Rexel Part # 74098

UPC 78118089607

UNSPSC 39121506

Family / Style 836T

IP/NEMA Rating 1

Material Copper Alloy

Poles 2

Range 200

Type Pressure Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch